Sanding sheets for use on iron, for removing rust and paints, for sanding metals, iron, wood and walls, for roughing and finishing.
Sanding discs on latex-reinforced paper backing. Extremely flexible. Abrasive material – reinforced alumina grain. Semi-open embankment. Disc diameter 150 mm. 6-hole and 15-hole versions.
Made of soft, flexible grinding cloth segments for a shoulder-free, uniform finish.
Ideal for flexible and medium-duty brushing work such as deburring, cleaning and derusting on large steel and cast surfaces
The Fire Cut steel cutting disc was developed to ensure an optimum cost/benefit ratio when cutting various materials such as carbon steel and iron.
The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.